Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rghin M-Core 4Pt Crimp Pex/Cc W/Stps

  • Mfr # U140XS

  • Zoro # G412414843


product price: $74.62
/ea

Key Features

Depth (In.)
5 in
Width (In.)
5 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U140XS
Zoro #
G412414843
UPC #
26508319550
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Width (In.)
5 in
Length
5.1 in

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1/2"
  • •crimp ring PEX with CC/IPS tub outlet
  • •requirements four
  • •valve meets ASSE performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.