Zoro Homepage

Rghin M-Pact Posi 1H Ts Cc Bk

  • Mfr # 62320

  • Zoro # G812372866


product price: $111.04
/ea
Sold in multiples of 12 for $1,332.48
Free Shipping & Returns

Key Features

Depth (In.)
6 in
Width (In.)
5 in
Length
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62320
Zoro #
G812372866
UPC #
026508009208
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Width (In.)
5 in
Length
7.4 in

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1222
  • •1/2"
  • •CC
  • •requirements four
  • •valve meets ASSE performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.