Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rghin Wall Mount Tub Cc/Ips

  • Mfr # WMV130CIS

  • Zoro # G208590478


product price: $117.89
/ea
Free Shipping & Returns

Key Features

Height
5.6 in
Width
5.7 in
Application
Residential
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMV130CIS
Zoro #
G208590478
UPC #
26508353134
Country of Origin
United States

Dimensions

Height
5.6 in
Width
5.7 in
Length
5.9 in

Details

Application
Residential

Description

built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing


  • •high flow non-pb tub filler
  • •requirements three

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.