
Riley One-Handle High Arc Pulldown Kitchen Faucet in Matte Black
Mfr # 7402BL
Zoro # G810399278
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Black
Length (In.)
24.7 in.
Series
Riley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7402BL
Zoro #
G810399278
UPC #
26508352939
Country of Origin
United States
Dimensions
Length (In.)
24.7 in.
Depth
3.9 in.
Width
12.3 in.
Details
Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Black
Series
Riley
Typical Application
Kitchen
Standards
Low Lead Compliant
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.