Zoro Homepage

Rinza 1H Cs Lav Srn

  • Mfr # 84627SRN

  • Zoro # G108463322


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
9.4 in
Length
20.7 in
Height
3.2 in
Application
Residential
Finish
Spot Resist Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84627SRN
Zoro #
G108463322
UPC #
26508305904
Country of Origin
United States

Dimensions

Width
9.4 in
Length
20.7 in
Height
3.2 in

Details

Application
Residential
Finish
Spot Resist Brushed Nickel
Standards
WaterSense Listed; Lead Law Compliant

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.