Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rinza Chrome pivoting paper holder

  • Mfr # Y1108CH

  • Zoro # G801233383


product price: $31.75
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Length
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1108CH
Zoro #
G801233383
UPC #
034584031471
Country of Origin
Unknown

Dimensions

Length
11.1 in
Height
2.5 in
Width
4.6 in
Dispenser Depth
2.38 in
Dispenser Width
6.25 in
Dispenser Height
1.91 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.