Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rinza Paper Holder in Matte Black

  • Mfr # Y1108BL

  • Zoro # G710332122


product price: $31.99
/ea

Key Features

Color
Black
Length
11.1 in
Depth
2.5 in
Finish
Matte Black
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1108BL
Zoro #
G710332122
UPC #
34584031457
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.1 in
Depth
2.5 in
Width
4.6 in

Details

Color
Black
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Mounting system simplifies installation
  • •Pivoting paper holder
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.