Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rinza Towel Bar 18 In Bl

  • Mfr # Y1118BL

  • Zoro # G408451883


product price: $42.29
/ea

Key Features

Finish
Matte Black
Width
4.6 in
Height
2.3 in
Length
19.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1118BL
Zoro #
G408451883
UPC #
34584031488
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.6 in
Height
2.3 in
Length
19.1 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •mounting system simplifies installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.