Zoro Homepage

Rinza Towel Bar 24 In Bl

  • Mfr # Y1124BL

  • Zoro # G308449171


product price: $52.99
/ea

Key Features

Finish
Matte Black
Width
4.7 in
Height
1.9 in
Length
25.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1124BL
Zoro #
G308449171
UPC #
34584031518
Country of Origin
China

Dimensions

Width
4.7 in
Height
1.9 in
Length
25.1 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •mounting system simplifies installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.