Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rinza Towel Bar 24 In Bn

  • Mfr # Y1124BN

  • Zoro # G508451882


product price: $43.75
/ea

Key Features

Finish
Spot Resist Brushed Nickel
Height
2 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1124BN
Zoro #
G508451882
UPC #
34584031525
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.6 in
Height
2 in
Length
25.2 in

Details

Finish
Spot Resist Brushed Nickel

Description


Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •mounting system simplifies installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.