Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rizon Chrome M-Core 4-Series Shower Only

  • Mfr # UT4812EP

  • Zoro # G515629434


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
5.2 in
Width (In.)
11.5 in
Color
Chrome
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4812EP
Zoro #
G515629434
UPC #
26508348567
Country of Origin
United States

Dimensions

Depth (In.)
5.2 in
Width (In.)
11.5 in
Length
12.1 in

Details

Finish
Chrome
Color
Chrome
Standards
Watersense Listed
Flow (GPM)
1.75 GPM

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • 6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.