
Rizon M-Core 3S T/S Ep Trim Bl
Mfr # UT3813EPBL
Zoro # G012373335
product price: $765.66
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth (In.)
5.4 in
Length
12.1 in
Width (In.)
11.7 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT3813EPBL
Zoro #
G012373335
UPC #
26508325278
Country of Origin
United States
Dimensions
Depth (In.)
5.4 in
Length
12.1 in
Width (In.)
11.7 in
Details
Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •7"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.