Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rizon M-Core Transfer M-Core Transfer Valve Trim

  • Mfr # UT2081

  • Zoro # G601234139


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.88 in
Width
5.69 in
Length
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2081
Zoro #
G601234139
UPC #
26508319826
Country of Origin
Unknown

Dimensions

Height
3.88 in
Width
5.69 in
Length
5.88 in

Details

Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.