Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Robe Hook, Double, 2-37/64" D, 2-47/64" H (Discontinued)

  • Mfr # YB8003CH
  • Zoro # G6303976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8003CH
Zoro #
G6303976
UPC #
034584001634
Country of Origin
China

Dimensions

Overall Height
2 47/64 in
Overall Depth
2 37/64 in
Base Dia.
2 23/64 in
Overall Width
2 23/64 in

Details

Item
Robe Hook, Double
Number of Hooks
2
Collection
Mason
Mounting
Wall
Finish
Polished chrome
Material
Stainless Steel
Includes
Mounting Hardware
Weight Capacity
10 lb

Description

Robe Hook, Double, Finish Polished Chrome, Material Stainless Steel, Number of Hooks 2, Overall Depth 2 37/64 in, Overall Height 2 47/64 in, Overall Width 2 23/64 in, Includes Mounting Hardware, Weight Capacity 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.