Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robe Hook, Lindor Chr

  • Mfr # MY8703CH

  • Zoro # G706589332


product price: $29.19
/ea

Key Features

Finish
Chrome
Color
Silver
Height
2.6
Length
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY8703CH
Zoro #
G706589332
UPC #
34584032201
Country of Origin
China

Dimensions

Width
4
Height
2.6
Length
4.6

Details

Item
Robe Hook
Finish
Chrome
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.