
Ronan Chrome two-handle high arc bathroom faucet
Mfr # 84023BZG
Zoro # G516209888
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Handle Type
Two Handle Lever
Length
13.5 in
Width
10 in
Standards
Watersense Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84023BZG
Zoro #
G516209888
UPC #
26508374450
Country of Origin
United States
Dimensions
Length
13.5 in
Width
10 in
Depth
6.6 in
Details
Finish
Brushed Gold
Handle Type
Two Handle Lever
Standards
Watersense Certified
Application
Bath
Flow Rate - Maximum
1.2
Description
- Bronzed gold (bzg)
- Two-handle lever handle makes it easy to adjust the water
- Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.