Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ronan One-Handle High Arc Bathroom Faucet in Spot Resist Brushed Nickel

  • Mfr # 84021SRN

  • Zoro # G010399245


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
9.4 in.
Length
20.7 in.
Height
3.2 in.
Weight
3.35 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84021SRN
Zoro #
G010399245
UPC #
26508354728
Country of Origin
United States

Dimensions

Width
9.4 in.
Length
20.7 in.
Height
3.2 in.

Details

Color
Silver
Weight
3.35 lbs.
Application
Bathroom
Finish
Spot Resist Brushed Nickel

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •One-handle lever handle makes it easy to adjust the water
  • •Single hole mount creates a cleaner look against custom countertops
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty
  • •Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • •Deckplate included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.