Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Rothbury 18" Towel Bar Brushed Nickel YB8218BN

Rothbury 18" Towel Bar Brushed Nickel (Discontinued)

  • Mfr # YB8218BN
  • Zoro # G0175176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8218BN
Zoro #
G0175176
UPC #
034584011404
Country of Origin
China

Details

Item
Rothbury 18" Towel Bar Brushed Nickel

Description

Rothbury 18 In. Towel Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.