Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rothbury 24 Towel Bar Orb

  • Mfr # YB8224ORB

  • Zoro # G508451592


product price: $75.91
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
3.5 in
Height
2.7 in
Length
24.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8224ORB
Zoro #
G508451592
UPC #
34584011589
Country of Origin
China

Dimensions

Width
3.5 in
Height
2.7 in
Length
24.2 in

Details

Finish
Oil Rubbed Bronze

Description

oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look


  • •towel bar
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.