
Rothbury 3 Globe Light Orb
Mfr # YB8263ORB
Zoro # G308452522
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Height
9.6 in
Length
20.6 in
Width
10 in
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8263ORB
Zoro #
G308452522
UPC #
34584018786
Country of Origin
China
Dimensions
Height
9.6 in
Length
20.6 in
Width
10 in
Details
Finish
Oil Rubbed Bronze
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •supports up to 100 watt max bulbs
- •three globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •glazed sockets ensure the socket rings install with ease
- •quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.