Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rothbury 3F Diverter Valve Trim Orb

  • Mfr # TS5205ORB

  • Zoro # G508457068


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
5.125 in
Width
5 in
Application
Residential
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5205ORB
Zoro #
G508457068
UPC #
26508250532
Country of Origin
China

Dimensions

Height
5.125 in
Width
5 in
Length
5 in

Details

Finish
Oil Rubbed Bronze
Application
Residential

Description

oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look


  • •lever handles make it easy to adjust the water
  • •this brass valve directs water flow to multiple showering functions
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.