Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rothbury Shr Arm Flange Kit Orb

  • Mfr # S122ORB

  • Zoro # G312371994


product price: $107.03
/ea
Free Shipping & Returns

Key Features

Finish
Bronze - Oil Rubbed (ORB)
Length
9.75 in
Depth (In.)
3.75 in
Width (In.)
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S122ORB
Zoro #
G312371994
UPC #
26508223529
Country of Origin
United States

Dimensions

Length
9.75 in
Depth (In.)
3.75 in
Width (In.)
5.38 in

Details

Finish
Bronze - Oil Rubbed (ORB)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.