Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Rothbury Tank Lever Oil Rubbed Bronze YB8201ORB

Rothbury Tank Lever Oil Rubbed Bronze (Discontinued)

  • Mfr # YB8201ORB
  • Zoro # G0176104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8201ORB
Zoro #
G0176104
UPC #
034584011534
Country of Origin
China

Dimensions

Size
3.69" L x 1.87" W x 1.91" H

Details

Item
Rothbury Tank Lever Oil Rubbed Bronze
Fits Brand
Rothbury
Material
Tank Lever: Zinc; Arm: Plastic
For Use With
Rothbury Faucet
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Color/Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Sub-Category
Accessories

Description

Rothbury Tank Lever Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.