
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8201ORB
Zoro #
G108578446
UPC #
34584011534
Country of Origin
China
Dimensions
Height
2.44 in
Length
7.37 in
Width
4.33 in
Details
For Use With
most front, side and angle style toilets
Finish
Oil Rubbed Bronze
Industry Type
Residential
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •installs easily on most front, side and angle style toilets
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.