Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Square Hh Shr 1.75 Gpm Brb

  • Mfr # 189318BRB

  • Zoro # G812414849


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Length
9.75 in
Width
5.38 in
Finish
Mediterranean Bronze
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189318BRB
Zoro #
G812414849
UPC #
26508282175
Country of Origin
China

Dimensions

Length
9.75 in
Width
5.38 in
Depth
3.75 in

Details

Finish
Mediterranean Bronze
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •one-function 1-1/8" diameter spray head eco soft square handshower
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.