
Round Square Hh Shr 1.75 Gpm Srn
Mfr # 189318SRN
Zoro # G712373253
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
9.75 in
Width (In.)
5.38 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
189318SRN
Zoro #
G712373253
UPC #
26508282199
Country of Origin
China
Dimensions
Length
9.75 in
Width (In.)
5.38 in
Depth (In.)
3.75 in
Details
Finish
Spot Resist Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •one-function 1-1/8" diameter spray head eco soft square handshower
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.