Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rt Spout Kit, Bl

  • Mfr # 190322BL

  • Zoro # G008659047


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
2.75 in
Length
10.625 in
Application
Residential
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190322BL
Zoro #
G008659047
UPC #
26508341988
Country of Origin
Unknown

Dimensions

Height
2.75 in
Length
10.625 in
Width
8.25 in

Details

Finish
Matte Black
Application
Residential

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.