Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sage Kit 3 Ph/18 Tb/Tr Bn

  • Mfr # DN6893BN-01

  • Zoro # G208473962


product price: $62.49
/ea

Key Features

Length (In.)
16.2 in
Height
3 in
Finish
Brushed Nickel
Width (In.)
7.1 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN6893BN-01
Zoro #
G208473962
UPC #
34584024893
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
16.2 in
Height
3 in
Width (In.)
7.1 in

Details

Finish
Brushed Nickel
Application
Residential

Description


brushed nickel finish brings the warm look of stainless to your bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.