Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sage Tank Lever Bn

  • Mfr # DN6801BN

  • Zoro # G412377827


product price: $23.79
/ea

Key Features

For Use With
Most Toilet Styles
Finish
Brushed Nickel
Width
4.4 in
Height
2.7 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN6801BN
Zoro #
G412377827
UPC #
34584001146
Country of Origin
China

Dimensions

Width
4.4 in
Height
2.7 in
Length
6.8 in

Details

For Use With
Most Toilet Styles
Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •installs easily on most toilet styles
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.