Zoro Homepage

Sage Tank Lever Oil Rubbed Bronze

  • Mfr # DN6801ORB

  • Zoro # G0176007


product price: $43.19
/ea

Key Features

Fits Brand
Sage
For Use With
Sage Faucet
Sub-Category
Accessories
Color/Finish
Oil Rubbed Bronze
Material
Tank Lever: Zinc; Arm: Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN6801ORB
Zoro #
G0176007
UPC #
034584009333
Country of Origin
China

Dimensions

Size
3.14"L X 1.60"W X 1.57"H

Details

Item
Sage Tank Lever Oil Rubbed Bronze
Fits Brand
Sage
For Use With
Sage Faucet
Sub-Category
Accessories
Color/Finish
Oil Rubbed Bronze
Material
Tank Lever: Zinc; Arm: Plastic
Finish
Oil Rubbed Bronze
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic

Description

Sage Tank Lever Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.