Zoro Homepage

Sani 2H Clnc 4Wbh Chr

  • Mfr # 8948

  • Zoro # G108437620


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Overall Length (In.)
16.4 in
Standards
Lead Law Compliant
Width
13.3 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8948
Zoro #
G108437620
UPC #
26508061695
Country of Origin
United States

Dimensions

Overall Length (In.)
16.4 in
Width
13.3 in
Height
2.7 in

Details

Finish
Chrome
Standards
Lead Law Compliant

Description

durable quarter turn ceramic cartridge


  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.