Zoro Homepage

Sani 2H Kd Wbh 11.00 H-Fl 1/2 Ips Chr

  • Mfr # 8799

  • Zoro # G312415322


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single 2 Handle Blade
Depth
3 in
Length (In.)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8799
Zoro #
G312415322
UPC #
26508013779
Country of Origin
United States

Dimensions

Depth
3 in
Length (In.)
21 in
Width
9.38 in

Details

Finish
Chrome
Flow Rate
1.5 GPM
Handle Type
Single 2 Handle Blade
Standards
Lead Law Compliant

Description

  • •durable quarter turn ceramic cartridge
  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.