Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sani Elec Lav 4 Ctr Dkmt Chr

  • Mfr # CA8301

  • Zoro # G012378538


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Length
18.5 in
Standards
Lead Law Compliant
Depth
5.2 in
Width
9.8 in
Flow Rate - Maximum
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA8301
Zoro #
G012378538
UPC #
26508211076
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.5 in
Depth
5.2 in
Width
9.8 in

Details

Finish
Chrome
Standards
Lead Law Compliant
Flow Rate - Maximum
0.5 gpm

Description

  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.