Zoro Homepage

Sani Elec Lav Sglmt Dkmt Bl

  • Mfr # CA8302BL

  • Zoro # G108448947


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Overall Length (In.)
16.4 in
Height
3 in
Standards
Lead Law Compliant
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8302BL
Zoro #
G108448947
UPC #
26508343821
Country of Origin
United States

Dimensions

Overall Length (In.)
16.4 in
Height
3 in
Width
9.8 in

Details

Finish
Matte Black
Standards
Lead Law Compliant

Description


meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.