Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sani Elec Lav Sglmt Dkmt Bn

  • Mfr # CA8302BN

  • Zoro # G008463446


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
2.9 in
Standards
Lead Law Compliant
Overall Length (In.)
16.4 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8302BN
Zoro #
G008463446
UPC #
26508343838
Country of Origin
United States

Dimensions

Height
2.9 in
Overall Length (In.)
16.4 in
Width
10 in

Details

Finish
Brushed Nickel
Standards
Lead Law Compliant

Description


meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.