Zoro Homepage

Sani Ts Posi 3F Tf Hh Combo Pcx Cc

  • Mfr # 8341

  • Zoro # G208589878


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Commercial
Width
8 in
Length (In.)
31.75 in
Height
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8341
Zoro #
G208589878
UPC #
26508078259
Country of Origin
United States

Dimensions

Width
8 in
Length (In.)
31.75 in
Height
5.38 in

Details

Finish
Chrome
Residential Commercial
Commercial

Description

heavy-duty brass single handle tub/shower cartridge


  • •the brass valve directs water flow to multiple showering functions; install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •handheld shower includes integral double check valves for backflow protection
  • •single function with non-positive pause

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.