Zoro Homepage

Sarona One-Handle High Arc Bathroom Faucet In Mediterranean Bronze

  • Mfr # 84144BRB

  • Zoro # G212378666


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
7.63 in
Length
12.13 in
Application
Residential
Finish
Mediterranean Bronze
Flow Rate
1.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84144BRB
Zoro #
G212378666
UPC #
26508282076
Country of Origin
United States

Dimensions

Width
7.63 in
Length
12.13 in
Depth
6 in

Details

Application
Residential
Finish
Mediterranean Bronze
Flow Rate
1.2 GPM
Standards
Lead Law Compliant; Watersense listed

Description

  • •mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •deckplate included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.