Zoro Homepage

Sarona SRbrushed nickel 1-handle high arc bathroom faucet

  • Mfr # 84144SRN

  • Zoro # G301238208


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot-Resist Brushed Nickel
Weight
4.630 lb
Width
7.630 in
Height
6.000 in
Length
12.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84144SRN
Zoro #
G301238208
UPC #
26508282083
Country of Origin
China

Dimensions

Width
7.630 in
Height
6.000 in
Length
12.130 in

Details

Finish
Spot-Resist Brushed Nickel
Weight
4.630 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.