Zoro Homepage

Seena 2H Centerset Srn

  • Mfr # 5010SRN

  • Zoro # G601730389


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Number of Handles
2
Length
10.3 in
Width
8.3 in
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010SRN
Zoro #
G601730389
UPC #
26508324394
Country of Origin
United States

Dimensions

Length
10.3 in
Width
8.3 in
Height
5.6 in

Details

Finish
Spot Resist Brushed Nickel
Number of Handles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.