
Seena 2H Widespread Chr
Mfr # 5011
Zoro # G801730363
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Length
13.1 in
Width
9.3 in
Height
5.6 in
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5011
Zoro #
G801730363
UPC #
26508324400
Country of Origin
United States
Dimensions
Length
13.1 in
Width
9.3 in
Height
5.6 in
Details
Number of Handles
2
Finish
Chrome Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.