Zoro Homepage

Seena 3H Roman Tub Trim Chr

  • Mfr # T523

  • Zoro # G001730354


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Length (In.)
13.63 in
Width
9-1/4 in
Height
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team