Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Sensor, Single Hole Mount, 1 Hole Commercial

  • Mfr # CA8303

  • Zoro # G5041267


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8303
Zoro #
G5041267
UPC #
026508211090
Country of Origin
United States

Dimensions

Connection Size
1/2" MIPS
Manufacturers Warranty Length
1 yr. on Electronic Components and 5 yr. on All Other Components
Height
12-1/4"
Spout Length
5-3/8"
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
3/8"
Spout Height
13-1/4"
Overall Width
2 9/16 in
Spout Outlet Height
8 1/4 in
Spout Height - Maximum
13 1/4 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
1 3/8 in
Inlet Connection Size
3/8 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Sensor
Mounting Type
Single Mount
Item
Gooseneck Bathroom Faucet
Series
M-Power
Flow Outlet Type
Laminar
Drain Type
None
Commercial / Residential
Commercial
Includes
In-Line Filter, (4) Batteries
Faucet Finish
Chrome
Valve Type
Compression
Flow Outlet Type (Faucet)
Laminar
Residential / Commercial
Commercial
Standards
ASME A112.18.1/CSA B125.1, ANSI A117.1, IAPMO
Faucet Spout Shape
Gooseneck
Faucet Handle Type
None
Sensor Range
Adjustable Infrared
ADA Compliance
Yes
Ligature Resistant
No
Body Material
Brass
Flow Outlet Type - Faucet
Laminar
Battery Charger CEC Compliant
Non CEC Compliant
Power Source
(4) AA batteries
Mounting Type - Faucet
Deck
Temp. Control
Yes
Connection
1/2" MIPS
Faucet Type
Bathroom Sink Faucet
Amps
2
Voltage
6VDC
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Spout
Rigid/Swing
Type
Electronic
Temperature Control
Yes
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Brass
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5-1/2"
Material of Construction
Brass
Application
Commercial
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Includes Batteries
Batteries Included
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
Compression
Warranty
1 yr on Electronic Components and 5 yr on All Other Components
Operation Method
Motion Sensor
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Battery Type
AA
Sensor Range - Maximum
12 in
Sensor Range - Minimum
3 in
CEC Compliance
Not CEC Compliant
Spout Shape
Gooseneck
Sensor Type
Adjustable
For Location
Bathroom
Current
2 A
Product Type
Sensor Faucet
Number of Batteries
4
Includes Transformer
Transformer Not Included
Flow Type
Laminar
Time Out
30 sec

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 1/2 In. MIPS, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Spout Length 5-3/8 In., Sensor Range Adjustable Infrared, Valve Type Solenoid, Finish Chrome, Flow Outlet Type Laminar, Includes In-Line Filter, (4) Batteries

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.