Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Kit In Stainless

  • Mfr # 215816

  • Zoro # G614596927


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Color - Drains
Stainless
Length
22.72 in
Width
17.32 in
Height
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215816
Zoro #
G614596927
UPC #
26508380567
Country of Origin
Thailand

Dimensions

Length
22.72 in
Width
17.32 in
Height
2.09 in

Details

Color - Drains
Stainless

Description

  • • stainless finish coordinates with today's popular kitchen appliances and accessories
  • • Manufactured in Thailand
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.