Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Displayer Attune Hh Ch 4Pk

  • Mfr # SD218H0

  • Zoro # G108596952


product price: $42.79
/ea

Key Features

Finish
Chrome
Length (In.)
4 in
Standards
WaterSense Listed
Width
5.5 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD218H0
Zoro #
G108596952
UPC #
26508348048
Country of Origin
China

Dimensions

Length (In.)
4 in
Width
5.5 in
Height
12 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •six-function 4" diameter spray head handshower
  • •full spray; downpour; relaxing massage; massage; rinse
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.