Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Dispy Engage Magnetix Hh Ch 4Pk

  • Mfr # SD26100EP

  • Zoro # G508596934


product price: $56.45
/ea

Key Features

Finish
Chrome
Length (In.)
11.9 in
Standards
WaterSense Listed
Height
4.6 in
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD26100EP
Zoro #
G508596934
UPC #
26508348055
Country of Origin
China

Dimensions

Length (In.)
11.9 in
Height
4.6 in
Width
6.1 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •six-function 3.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.