Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Chr

  • Mfr # S110

  • Zoro # G012372154


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
9.25 in
Length
13.62 in
Depth (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S110
Zoro #
G012372154
UPC #
26508242353
Country of Origin
China

Dimensions

Width (In.)
9.25 in
Length
13.62 in
Depth (In.)
2.75 in

Details

Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.