Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Cradle Bg

  • Mfr # A701BG

  • Zoro # G712371273


product price: $64.29
/ea

Key Features

Finish
Brushed Gold
Length
4.13 in
Depth (In.)
2.3 in
Width (In.)
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A701BG
Zoro #
G712371273
UPC #
26508335970
Country of Origin
China

Dimensions

Length
4.13 in
Depth (In.)
2.3 in
Width (In.)
2.7 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •metal construction
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.