Zoro Homepage

Shower Arm Diverter Chr Carded

  • Mfr # CL703

  • Zoro # G212374170


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
1.75 in
Depth (In.)
7.5 in
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL703
Zoro #
G212374170
UPC #
26508250549
Country of Origin
China

Dimensions

Width (In.)
1.75 in
Depth (In.)
7.5 in
Length
4.63 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •metal construction
  • •limited lifetime warranty
  • •two independent, one shared function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.