Zoro Homepage

Shower Arm Flange

  • Mfr # 137488BN

  • Zoro # G500916150


product price: $22.99
/ea

Key Features

Finish
Brushed Nickel
Length (In.)
2.5 in
Width
2.5 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137488BN
Zoro #
G500916150
UPC #
26508178461
Country of Origin
United States

Dimensions

Length (In.)
2.5 in
Width
2.5 in
Height
0.4 in

Details

Finish
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.