Shower Arm Flange
Mfr # 164745BL
Zoro # G014539050
product price: $27.65
/eaKey Features
Finish
Matte Black
Depth (In.)
0.7 in
Width (In.)
5.13 in
Length
8.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164745BL
Zoro #
G014539050
UPC #
26508386415
Country of Origin
United States
Dimensions
Depth (In.)
0.7 in
Width (In.)
5.13 in
Length
8.75 in
Details
Finish
Matte Black
Color
Black
Description
- • matte black finish is the perfect complement to modern spaces
- • Manufactured in United States
- • Genuine Moen Part
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.